KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Vitrified Mounted Point, 3/8 x3/4in, 60G

NORTON| Zoro #: G1400612| Mfr #: 61463624420

$2.32 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. RPM: 45,370
Series: J2
Item: Vitrified Mounted Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1400612 Mfr #: 61463624420
Max. RPM: 45,370Series: J2
Item: Vitrified Mounted PointGrit: 60
Spindle Dia.: 1/8"Abrasive Material: Aluminum Oxide
Diameter: 3/8"Grade: Medium
Shape: B52Thickness: 3/4"
Country of Origin (subject to change): Mexico

Description

Vitrified Mounted Point, Diameter 3/8 In., Thickness 3/4 In., Shape B52, Grade Medium, Abrasive Material Aluminum Oxide, Grit 60, Spindle Dia. 1/8 In., Max. RPM 45,370, Series J2

Reviews