TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Vitrified Mounted Point, 3/8in, 60G

NORTON| Zoro #: G1524476| Mfr #: 61463624470

$1.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Spindle Dia.: 1/8"Diameter: 3/8"Item: Vitrified Mounted Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1524476 Mfr #: 61463624470
Spindle Dia.: 1/8"Diameter: 3/8"
Item: Vitrified Mounted PointThickness: Ball
Max. RPM: 61,650Series: I2
Shape: B122Grade: Medium
Grit: 60Abrasive Material: Aluminum Oxide
Country of Origin (subject to change): Mexico

Description

Vitrified Mounted Point, Diameter 3/8 In., Thickness Ball, Shape B122, Grade Medium, Abrasive Material Aluminum Oxide, Grit 60, Spindle Dia. 1/8 In., Max. RPM 61,650, Series I2

Reviews