BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Vitrified Mounted Point, 5/16 x1/2in, 60G

NORTON| Zoro #: G0400242| Mfr #: 61463624511

$1.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Spindle Dia.: 1/8"
Thickness: 1/2"
Diameter: 5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0400242 Mfr #: 61463624511
Spindle Dia.: 1/8"Thickness: 1/2"
Diameter: 5/16"Grit: 60
Max. RPM: 52500Shape: W170
Abrasive Material: Aluminum OxideSeries: J2
Grade: MediumCountry of Origin (subject to change): Mexico

Description

Vitrified Mounted Point, Diameter 5/16 In., Thickness 1/2 In., Shape W170, Grade Medium, Abrasive Material Aluminum Oxide, Grit 60, Spindle Dia. 1/8 In., Max. RPM 52500, Series J2

Reviews