KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Vitrified Mounted Pt Kit, A/O, 60, Med

NORTON| Zoro #: G1456052| Mfr #: 69083147789

$107.31 /ea

This item ships free. Details.Standard ground shipping.
Details:
Series: 38A
Number of Pieces: 50
Item: Vitrified Mounted Point Kit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1456052 Mfr #: 69083147789
Series: 38ANumber of Pieces: 50
Item: Vitrified Mounted Point KitIncludes: (5) A1, A5, A11, A23, A21, A26, A36, A39, W242, and W220
Spindle Dia.: 1/4"Abrasive Material: Aluminum Oxide
Grade: MediumGrit: 60
Country of Origin (subject to change): Mexico

Description

Vitrified Mounted Point Kit, Abrasive Material Aluminum Oxide, Grade Medium, 60 Grit, Series 38A, Spindle Dia. 1/4 In., Number of Pieces 50, Includes (5) A1, A5, A11, A23, A21, A26, A36, A39, W242, and W220

Reviews