PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Vitrified Mounted Pt Kit, A/O, 60G, Med

NORTON| Zoro #: G0998952| Mfr #: 69083147669

$64.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Spindle Dia.: 1/8"Item: Vitrified Mounted Point KitNumber of Pieces: 50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0998952 Mfr #: 69083147669
Spindle Dia.: 1/8"Item: Vitrified Mounted Point Kit
Number of Pieces: 50Series: 38A
Includes: (5) B42, B52, B97, B131, B122, W154, W164, W185, W215, and W163Grade: Medium
Grit: 60Abrasive Material: Aluminum Oxide
Country of Origin (subject to change): Mexico

Description

Vitrified Mounted Point Kit, Abrasive Material Aluminum Oxide, Grade Medium, 60 Grit, Series 38A, Spindle Dia. 1/8 In., Number of Pieces 50, Includes (5) B42, B52, B97, B131, B122, W154, W164, W185, W215, and W163

Reviews