KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

VitrifiedMounted Point, 5/8 x 5/8in, 60G

NORTON| Zoro #: G0839772| Mfr #: 61463624410

$1.67 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. RPM: 33,750
Series: J2
Item: Vitrified Mounted Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0839772 Mfr #: 61463624410
Max. RPM: 33,750Series: J2
Item: Vitrified Mounted PointGrit: 60
Spindle Dia.: 1/8"Abrasive Material: Aluminum Oxide
Diameter: 5/8"Grade: Medium
Shape: B41Thickness: 5/8"
Country of Origin (subject to change): Mexico

Description

Vitrified Mounted Point, Diameter 5/8 In., Thickness 5/8 In., Shape B41, Grade Medium, Abrasive Material Aluminum Oxide, Grit 60, Spindle Dia. 1/8 In., Max. RPM 33,750, Series J2

Reviews