KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

VitrifiedMountedPoint, 1-1/4 x 1/4in, 60G

NORTON| Zoro #: G1118135| Mfr #: 61463624405

$1.92 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. RPM: 30,560
Series: M4A
Item: Vitrified Mounted Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1118135 Mfr #: 61463624405
Max. RPM: 30,560Series: M4A
Item: Vitrified Mounted PointGrit: 60
Spindle Dia.: 1/4"Abrasive Material: Aluminum Oxide
Diameter: 1-1/4"Grade: Medium
Shape: A37Thickness: 1/4"
Country of Origin (subject to change): Mexico

Description

Vitrified Mounted Point, Diameter 1-1/4 In., Thickness 1/4 In., Shape A37, Grade Medium, Abrasive Material Aluminum Oxide, Grit 60, Spindle Dia. 1/4 In., Max. RPM 30,560, Series M4A

Reviews