PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

VitrifiedMountedPoint, 1-1/4x1-1/4in, 60G

NORTON| Zoro #: G1846817| Mfr #: 61463624380

$2.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Spindle Dia.: 1/4"Diameter: 1-1/4"Item: Vitrified Mounted Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1846817 Mfr #: 61463624380
Spindle Dia.: 1/4"Diameter: 1-1/4"
Item: Vitrified Mounted PointThickness: 1-1/4"
Max. RPM: 30,560Series: M4
Shape: A4Grade: Medium
Grit: 60Abrasive Material: Aluminum Oxide
Country of Origin (subject to change): Mexico

Description

Vitrified Mounted Point, Diameter 1-1/4 In., Thickness 1-1/4 In., Shape A4, Grade Medium, Abrasive Material Aluminum Oxide, Grit 60, Spindle Dia. 1/4 In., Max. RPM 30,560, Series M4

Reviews