VitrifiedMountedPoint, 1-3/8 x 1in, 36G

NORTON| Zoro #: G1344043| Mfr #: 61463624399

$2.47 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Spindle Dia.: 1/4"Diameter: 1-3/8"Item: Vitrified Mounted Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1344043 Mfr #: 61463624399
Spindle Dia.: 1/4"Diameter: 1-3/8"
Item: Vitrified Mounted PointThickness: 1"
Max. RPM: 27,780Series: M4
Shape: A31Grade: Medium
Grit: 60Abrasive Material: Aluminum Oxide
Country of Origin (subject to change): Mexico

Description

Vitrified Mounted Point, Diameter 1-3/8 In., Thickness 1 In., Shape A31, Grade Medium, Abrasive Material Aluminum Oxide, Grit 60, Spindle Dia. 1/4 In., Max. RPM 27,780, Series M4

Reviews