PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

VitrifiedMountedPoint, 1-5/8 x 3/8in, 60G

NORTON| Zoro #: G2385467| Mfr #: 61463624404

$2.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Spindle Dia.: 1/4"Diameter: 1-5/8"Item: Vitrified Mounted Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2385467 Mfr #: 61463624404
Spindle Dia.: 1/4"Diameter: 1-5/8"
Item: Vitrified Mounted PointThickness: 3/8"
Max. RPM: 23,520Series: M4A
Shape: A36Grade: Medium
Grit: 60Abrasive Material: Aluminum Oxide
Country of Origin (subject to change): Mexico

Description

Vitrified Mounted Point, Diameter 1-5/8 In., Thickness 3/8 In., Shape A36, Grade Medium, Abrasive Material Aluminum Oxide, Grit 60, Spindle Dia. 1/4 In., Max. RPM 23,520, Series M4A

Reviews