BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Gemini Vitrified Mounted Point, 1 x 1-1/2in, 60G

NORTON| Zoro #: G0882682| Mfr #: 61463624567

$2.31 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: N4Grit: 60Grade: Medium
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0882682 Mfr #: 61463624567
Series: N4Grit: 60
Grade: MediumAbrasive Material: Aluminum Oxide
Diameter: 1"Spindle Dia.: 1/4"
Item: Vitrified Mounted PointThickness: 1-1/2"
Max. RPM: 19,120Shape: W221
Country of Origin (subject to change): Mexico

Description

Vitrified Mounted Point, Diameter 1 In., Thickness 1-1/2 In., Shape W221, Grade Medium, Abrasive Material Aluminum Oxide, Grit 60, Spindle Dia. 1/4 In., Max. RPM 19,120, Series N4

Reviews