DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

VitrifiedMountedPoint, 1 x 2-3/4in, 60G

NORTON| Zoro #: G1406194| Mfr #: 61463624378

$5.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: N4
Thickness: 2-3/4"
Grit: 60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1406194 Mfr #: 61463624378
Series: N4Thickness: 2-3/4"
Grit: 60Shape: A3
Diameter: 1"Item: Vitrified Mounted Point
Max. RPM: 16,100Spindle Dia.: 1/4"
Grade: MediumAbrasive Material: Aluminum Oxide
Country of Origin (subject to change): Mexico

Description

Vitrified Mounted Point, Diameter 1 In., Thickness 2-3/4 In., Shape A3, Grade Medium, Abrasive Material Aluminum Oxide, Grit 60, Spindle Dia. 1/4 In., Max. RPM 16,100, Series N4

Reviews