SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Gemini Vitrified Mounted Point, 11/16 x7/8in, 60G

NORTON| Zoro #: G1098745| Mfr #: 61463624390

$1.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: M4AGrit: 60Grade: Medium
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1098745 Mfr #: 61463624390
Series: M4AGrit: 60
Grade: MediumAbrasive Material: Aluminum Oxide
Diameter: 11/16"Spindle Dia.: 1/4"
Item: Vitrified Mounted PointThickness: 7/8"
Max. RPM: 55,560Shape: A14
Country of Origin (subject to change): Mexico

Description

Vitrified Mounted Point, Diameter 11/16 In., Thickness 7/8 In., Shape A14, Grade Medium, Abrasive Material Aluminum Oxide, Grit 60, Spindle Dia. 1/4 In., Max. RPM 55,560, Series M4A

Reviews