HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

VitrifiedMountedPoint, 11/16x1-1/4in, 60G

NORTON| Zoro #: G1026584| Mfr #: 61463624388

$2.82 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: M4
Thickness: 1-1/4"
Grit: 60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1026584 Mfr #: 61463624388
Series: M4Thickness: 1-1/4"
Grit: 60Shape: A12
Diameter: 11/16"Item: Vitrified Mounted Point
Max. RPM: 48,000Spindle Dia.: 1/4"
Grade: MediumAbrasive Material: Aluminum Oxide
Country of Origin (subject to change): Mexico

Description

Vitrified Mounted Point, Diameter 11/16 In., Thickness 1-1/4 In., Shape A12, Grade Medium, Abrasive Material Aluminum Oxide, Grit 60, Spindle Dia. 1/4 In., Max. RPM 48,000, Series M4

Reviews