KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

VitrifiedMountedPoint, 1/2 x 1/2in, 60G

NORTON| Zoro #: G0880476| Mfr #: 61463624526

$1.45 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. RPM: 34,500
Series: J6
Item: Vitrified Mounted Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0880476 Mfr #: 61463624526
Max. RPM: 34,500Series: J6
Item: Vitrified Mounted PointGrit: 60
Spindle Dia.: 1/4"Abrasive Material: Aluminum Oxide
Diameter: 1/2"Grade: Medium
Shape: W185Thickness: 1/2"
Country of Origin (subject to change): Mexico

Description

Vitrified Mounted Point, Diameter 1/2 In., Thickness 1/2 In., Shape W185, Grade Medium, Abrasive Material Aluminum Oxide, Grit 60, Spindle Dia. 1/4 In., Max. RPM 34,500, Series J6

Reviews