DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

VitrifiedMountedPoint, 1/2 x 5/8in, 60G

NORTON| Zoro #: G0968685| Mfr #: 61463624443

$2.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: J2
Thickness: 5/8"
Grit: 60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0968685 Mfr #: 61463624443
Series: J2Thickness: 5/8"
Grit: 60Shape: B91
Diameter: 1/2"Item: Vitrified Mounted Point
Max. RPM: 34,500Spindle Dia.: 1/8"
Grade: MediumAbrasive Material: Aluminum Oxide
Country of Origin (subject to change): Mexico

Description

Vitrified Mounted Point, Diameter 1/2 In., Thickness 5/8 In., Shape B91, Grade Medium, Abrasive Material Aluminum Oxide, Grit 60, Spindle Dia. 1/8 In., Max. RPM 34,500, Series J2

Reviews