DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

VitrifiedMountedPoint, 1/4 x 1/4in, 60G

NORTON| Zoro #: G1853887| Mfr #: 61463624501

$1.18 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: G2
Thickness: 1/4"
Grit: 60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1853887 Mfr #: 61463624501
Series: G2Thickness: 1/4"
Grit: 60Shape: W160
Diameter: 1/4"Item: Vitrified Mounted Point
Max. RPM: 81,370Spindle Dia.: 1/8"
Grade: MediumAbrasive Material: Aluminum Oxide
Country of Origin (subject to change): Mexico

Description

Vitrified Mounted Point, Diameter 1/4 In., Thickness 1/4 In., Shape W160, Grade Medium, Abrasive Material Aluminum Oxide, Grit 60, Spindle Dia. 1/8 In., Max. RPM 81,370, Series G2

Reviews