HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

VitrifiedMountedPoint, 1/4 x 3/4in, 60G

NORTON| Zoro #: G2148693| Mfr #: 61463624395

$1.67 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: J6
Thickness: 3/4"
Grit: 60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2148693 Mfr #: 61463624395
Series: J6Thickness: 3/4"
Grit: 60Shape: A24
Diameter: 1/4"Item: Vitrified Mounted Point
Max. RPM: 76,500Spindle Dia.: 1/4"
Grade: MediumAbrasive Material: Aluminum Oxide
Country of Origin (subject to change): Mexico

Description

Vitrified Mounted Point, Diameter 1/4 In., Thickness 3/4 In., Shape A24, Grade Medium, Abrasive Material Aluminum Oxide, Grit 60, Spindle Dia. 1/4 In., Max. RPM 76,500, Series J6

Reviews