KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

VitrifiedMountedPoint, 1/4 x 3/4in, 60G

NORTON| Zoro #: G2049591| Mfr #: 61463624505

$1.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. RPM: 45,900
Series: J2
Item: Vitrified Mounted Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2049591 Mfr #: 61463624505
Max. RPM: 45,900Series: J2
Item: Vitrified Mounted PointGrit: 60
Spindle Dia.: 1/8"Abrasive Material: Aluminum Oxide
Diameter: 1/4"Grade: Medium
Shape: W164Thickness: 3/4"
Country of Origin (subject to change): Mexico

Description

Vitrified Mounted Point, Diameter 1/4 In., Thickness 3/4 In., Shape W164, Grade Medium, Abrasive Material Aluminum Oxide, Grit 60, Spindle Dia. 1/8 In., Max. RPM 45,900, Series J2

Reviews