KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

VitrifiedMountedPoint, 1/4 x 5/16in, 60G

NORTON| Zoro #: G0652942| Mfr #: 61463624413

$1.47 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. RPM: 81,370
Series: D5
Grit: 60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0652942 Mfr #: 61463624413
Max. RPM: 81,370Series: D5
Grit: 60Spindle Dia.: 1/8"
Item: Vitrified Mounted PointAbrasive Material: Aluminum Oxide
Diameter: 1/4"Grade: Medium
Shape: B43Thickness: 5/16"
Country of Origin (subject to change): Mexico

Description

Vitrified Mounted Point, Diameter 1/4 In., Thickness 5/16 In., Shape B43, Grade Medium, Abrasive Material Aluminum Oxide, Grit 60, Spindle Dia. 1/8 In., Max. RPM 81,370, Series D5

Reviews