SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

VitrifiedMountedPoint, 1/4 x1-1/16in, 60G

NORTON| Zoro #: G0730222| Mfr #: 61463624391

$2.31 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Spindle Dia.: 1/4"Diameter: 1/4"Item: Vitrified Mounted Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0730222 Mfr #: 61463624391
Spindle Dia.: 1/4"Diameter: 1/4"
Item: Vitrified Mounted PointThickness: 1-1/16"
Max. RPM: 72,750Series: J6
Shape: A15Grade: Medium
Grit: 60Abrasive Material: Aluminum Oxide
Country of Origin (subject to change): Mexico

Description

Vitrified Mounted Point, Diameter 1/4 In., Thickness 1-1/16 In., Shape A15, Grade Medium, Abrasive Material Aluminum Oxide, Grit 60, Spindle Dia. 1/4 In., Max. RPM 72,750, Series J6

Reviews