KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

VitrifiedMountedPoint, 1/8 x 3/8in, 60G

NORTON| Zoro #: G0967172| Mfr #: 61463624451

$1.77 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. RPM: 105,000
Series: D5
Item: Vitrified Mounted Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0967172 Mfr #: 61463624451
Max. RPM: 105,000Series: D5
Item: Vitrified Mounted PointGrit: 60
Spindle Dia.: 1/8"Abrasive Material: Aluminum Oxide
Diameter: 1/8"Grade: Medium
Shape: B97Thickness: 3/8"
Country of Origin (subject to change): Mexico

Description

Vitrified Mounted Point, Diameter 1/8 In., Thickness 3/8 In., Shape B97, Grade Medium, Abrasive Material Aluminum Oxide, Grit 60, Spindle Dia. 1/8 In., Max. RPM 105,000, Series D5

Reviews