SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

VitrifiedMountedPoint, 1/8 x 3/8in, 60G

NORTON| Zoro #: G1288743| Mfr #: 61463624489

$1.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Spindle Dia.: 1/8"Diameter: 1/8"Item: Vitrified Mounted Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1288743 Mfr #: 61463624489
Spindle Dia.: 1/8"Diameter: 1/8"
Item: Vitrified Mounted PointThickness: 3/8"
Max. RPM: 105,000Series: E5
Shape: W145Grade: Medium
Grit: 60Abrasive Material: Aluminum Oxide
Country of Origin (subject to change): Mexico

Description

Vitrified Mounted Point, Diameter 1/8 In., Thickness 3/8 In., Shape W145, Grade Medium, Abrasive Material Aluminum Oxide, Grit 60, Spindle Dia. 1/8 In., Max. RPM 105,000, Series E5

Reviews