HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

VitrifiedMountedPoint, 1/8 x 5/16in, 60G

NORTON| Zoro #: G0554285| Mfr #: 61463624416

$1.54 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: D5
Thickness: 5/16"
Grit: 60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0554285 Mfr #: 61463624416
Series: D5Thickness: 5/16"
Grit: 60Shape: B46
Diameter: 1/8"Item: Vitrified Mounted Point
Max. RPM: 105,000Spindle Dia.: 1/8"
Grade: MediumAbrasive Material: Aluminum Oxide
Country of Origin (subject to change): Mexico

Description

Vitrified Mounted Point, Diameter 1/8 In., Thickness 5/16 In., Shape B46, Grade Medium, Abrasive Material Aluminum Oxide, Grit 60, Spindle Dia. 1/8 In., Max. RPM 105,000, Series D5

Reviews