KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

VitrifiedMountedPoint, 3/32 x 1/4in, 60G

NORTON| Zoro #: G2328487| Mfr #: 61463624452

$1.37 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. RPM: 105,000
Item: Vitrified Mounted Point
Grit: 60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2328487 Mfr #: 61463624452
Max. RPM: 105,000Item: Vitrified Mounted Point
Grit: 60Spindle Dia.: 1/8"
Abrasive Material: Aluminum OxideDiameter: 3/32"
Grade: MediumShape: B98
Thickness: 1/4"Country of Origin (subject to change): Mexico

Description

Vitrified Mounted Point, Diameter 3/32 In., Thickness 1/4 In., Shape B98, Grade Medium, Abrasive Material Aluminum Oxide, Grit 60, Spindle Dia. 1/8 In., Max. RPM 105,000

Reviews