SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Gemini Vitrified Mounted Point, 3/4 x 2-1/2in, 60G

NORTON| Zoro #: G1937625| Mfr #: 61463624375

$5.17 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: N4Grit: 60Grade: Medium
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1937625 Mfr #: 61463624375
Series: N4Grit: 60
Grade: MediumAbrasive Material: Aluminum Oxide
Diameter: 3/4"Spindle Dia.: 1/4"
Item: Vitrified Mounted PointThickness: 2-1/2"
Max. RPM: 19,800Shape: A1
Country of Origin (subject to change): Mexico

Description

Vitrified Mounted Point, Diameter 3/4 In., Thickness 2-1/2 In., Shape A1, Grade Medium, Abrasive Material Aluminum Oxide, Grit 60, Spindle Dia. 1/4 In., Max. RPM 19,800, Series N4

Reviews