BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

VitrifiedMountedPoint, 3/4 x 3/16in, 60G

NORTON| Zoro #: G1902327| Mfr #: 61463624437

$1.98 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Spindle Dia.: 1/8"Diameter: 3/4"Item: Vitrified Mounted Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1902327 Mfr #: 61463624437
Spindle Dia.: 1/8"Diameter: 3/4"
Item: Vitrified Mounted PointThickness: 3/16"
Max. RPM: 50,930Series: I2
Shape: B81Grade: Medium
Grit: 60Abrasive Material: Aluminum Oxide
Country of Origin (subject to change): Mexico

Description

Vitrified Mounted Point, Diameter 3/4 In., Thickness 3/16 In., Shape B81, Grade Medium, Abrasive Material Aluminum Oxide, Grit 60, Spindle Dia. 1/8 In., Max. RPM 50,930, Series I2

Reviews