DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

VitrifiedMountedPoint, 3/4 x 3/4in, 60G

NORTON| Zoro #: G1749903| Mfr #: 61463624407

$1.54 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: M4A
Thickness: 3/4"
Grit: 60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1749903 Mfr #: 61463624407
Series: M4AThickness: 3/4"
Grit: 60Shape: A39
Diameter: 3/4"Item: Vitrified Mounted Point
Max. RPM: 47,250Spindle Dia.: 1/4"
Grade: MediumAbrasive Material: Aluminum Oxide
Country of Origin (subject to change): Mexico

Description

Vitrified Mounted Point, Diameter 3/4 In., Thickness 3/4 In., Shape A39, Grade Medium, Abrasive Material Aluminum Oxide, Grit 60, Spindle Dia. 1/4 In., Max. RPM 47,250, Series M4A

Reviews