SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

VitrifiedMountedPoint, 3/4 x1-1/2in, 60G

NORTON| Zoro #: G2308512| Mfr #: 61463624552

$7.87 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Spindle Dia.: 1/4"Diameter: 3/4"Item: Vitrified Mounted Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2308512 Mfr #: 61463624552
Spindle Dia.: 1/4"Diameter: 3/4"
Item: Vitrified Mounted PointThickness: 1-1/2"
Max. RPM: 24,000Series: N4
Shape: W207Grade: Medium
Grit: 60Abrasive Material: Aluminum Oxide
Country of Origin (subject to change): Mexico

Description

Vitrified Mounted Point, Diameter 3/4 In., Thickness 1-1/2 In., Shape W207, Grade Medium, Abrasive Material Aluminum Oxide, Grit 60, Spindle Dia. 1/4 In., Max. RPM 24,000, Series N4

Reviews