VitrifiedMountedPoint, 3/4 x1-1/4in, 36G

NORTON| Zoro #: G1154474| Mfr #: 61463624381

$2.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. RPM: 45,000
Series: M4
Item: Vitrified Mounted Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1154474 Mfr #: 61463624381
Max. RPM: 45,000Series: M4
Item: Vitrified Mounted PointGrit: 36
Spindle Dia.: 1/4"Abrasive Material: Aluminum Oxide
Diameter: 3/4"Grade: Extra Coarse
Shape: A5Thickness: 1-1/8"
Country of Origin (subject to change): Mexico

Description

Vitrified Mounted Point, Diameter 3/4 In., Thickness 1-1/8 In., Shape A5, Grade Extra Coarse, Abrasive Material Aluminum Oxide, Grit 36, Spindle Dia. 1/4 In., Max. RPM 45,000, Series M4

Reviews