KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

VitrifiedMountedPoint, 3/8 x 3/4in, 60G

NORTON| Zoro #: G2185486| Mfr #: 61463624419

$1.84 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. RPM: 45,370
Series: J6
Item: Vitrified Mounted Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2185486 Mfr #: 61463624419
Max. RPM: 45,370Series: J6
Item: Vitrified Mounted PointGrit: 60
Spindle Dia.: 1/4"Abrasive Material: Aluminum Oxide
Diameter: 3/8"Grade: Medium
Shape: B52Thickness: 3/4"
Country of Origin (subject to change): Mexico

Description

Vitrified Mounted Point, Diameter 3/8 In., Thickness 3/4 In., Shape B52, Grade Medium, Abrasive Material Aluminum Oxide, Grit 60, Spindle Dia. 1/4 In., Max. RPM 45,370, Series J6

Reviews