SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

VitrifiedMountedPoint, 3/8 x 3/8in, 60G

NORTON| Zoro #: G2032956| Mfr #: 61463624481

$1.08 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 3/8"Diameter: 3/8"Series: K2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2032956 Mfr #: 61463624481
Thickness: 3/8"Diameter: 3/8"
Series: K2Grade: Medium
Shape: B133Item: Vitrified Mounted Point
Max. RPM: 54,000Grit: 60
Spindle Dia.: 1/8"Abrasive Material: Aluminum Oxide
Country of Origin (subject to change): Mexico

Description

Vitrified Mounted Point, Diameter 3/8 In., Thickness 3/8 In., Shape B133, Grade Medium, Abrasive Material Aluminum Oxide, Grit 60, Spindle Dia. 1/8 In., Max. RPM 54,000, Series K2

Reviews