SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Gemini Vitrified Mounted Point, 7/8 x 2in, 36G

NORTON| Zoro #: G0882567| Mfr #: 61463624384

$2.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: N4Grit: 36Grade: Extra Coarse
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0882567 Mfr #: 61463624384
Series: N4Grit: 36
Grade: Extra CoarseAbrasive Material: Aluminum Oxide
Diameter: 7/8"Spindle Dia.: 1/4"
Item: Vitrified Mounted PointThickness: 2"
Max. RPM: 19,860Shape: A11
Country of Origin (subject to change): Mexico

Description

Vitrified Mounted Point, Diameter 7/8 In., Thickness 2 In., Shape A11, Grade Extra Coarse, Abrasive Material Aluminum Oxide, Grit 36, Spindle Dia. 1/4 In., Max. RPM 19,860, Series N4

Reviews