customer-service Help
Norton

Waterstone Sharpening Kit, 4 Pcs

Norton Waterstone Sharpening Kit, 4 Pcs 61463624334
Hover or click to zoom Tap to zoom
$298.48
  • Grit: 220/1000/4000/8000
  • Item: Waterstone Sharpening Set
  • Abrasive Material: Synthetic
See full product details
This item ships free.

Total: $298.48

Norton #61463624334 Specifications

  • Grit: 220/1000/4000/8000
  • Item: Waterstone Sharpening Set
  • Abrasive Material: Synthetic
  • Grade: Coarse/Fine/Extra Fine/Ultra Fine
  • Number of Pieces: 4
  • Includes: (1) Each Coarse, Fine, Extra Fine and Ultra Fine 8 in L x 3 in W x 1 in H Sharpening Stone, Carrying Case
  • Product Type: Waterstone Sharpening Set
  • Country of Origin (subject to change): United States

Description

Waterstone Sharpening Set, Number of Pieces 4, Abrasive Material Synthetic, 220/1000/4000/8000 Grit, Grade Coarse/Fine/Extra Fine/Ultra Fine, Includes (1) Each Coarse, Extra Fine and Ultra Fine 8 in L x 3 in W x 1 in H Sharpening Stone and Carrying Case, Fine

Reviews of Norton #61463624334