Save 20% on Garage Tools & Equipment! We’re here to help! Call (855) 289-9676
0 Cart

Gemini Wheel, T27, 6 x .045 x 7/8

  • Zoro #: G4979834
  • Mfr #: 66252841916

$4.29

Details
  • Grade: Extra Coarse
  • Abrasive Wheel Type: Type 27
  • Arbor Hole Size: 7/8"
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Norton #66252841916 Specifications

  • Zoro #: G4979834
  • Mfr #: 66252841916
Grade: Extra Coarse Abrasive Wheel Type: Type 27
Arbor Hole Size: 7/8" Diameter: 6"
Abrasive Material: Aluminum Oxide Arbor Size: 7/8"
Series: Gemini Right Cut Thickness: 0.045"
Abrasive Grit: 24 Max. RPM: 10,185
Application: Ferrous Metal, Gray Iron, Stainless, Contaminate Free Item: Depressed Center Wheels
Abrasive Wheel Diameter: 6" Country of Origin (subject to change): United States

Description

You may need a depressed center wheel for your cutting, grinding, polishing, beveling, or blending job. Take a look at the features for Norton Depressed Center Wheels. Diameter: 6", Thickness: 0.045", Arbor Hole Size: 7/8".

Reviews of Norton #66252841916