Shop Alternate Products
This Product is Discontinued
Zoro Select
Wire Wheel Brush, Arbor Hole Mount (Discontinued)
Mfr # 66252839097
Zoro # G2475538
This Product is Discontinued
Key Features
- Mounting Type Arbor Hole
- Max. RPM 6000
- Arbor Hole Size 5/8"
- Grit Not Applicable
- Brush Dia. 6"