Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Wire Wheel Brush, Knotted, Carbon Steel, Brush Dia.: 4 in

  • Zoro #: G6612949
  • Mfr #: 66252839032
$3.10 /ea

Order in multiples of 5

  • Bristle Type: Knotted Wire
  • Abrasive Shank Type: 1/4"
  • Abrasive Shank Size: 1/4 in
See full product details
Orders over $75 ship free.

Norton #66252839032 Specifications

  • Zoro #: G6612949
  • Mfr #: 66252839032
Bristle Type: Knotted Wire Abrasive Shank Type: 1/4"
Abrasive Shank Size: 1/4 in Abrasive Material: Carbon Steel
Max. RPM: 20,000 RPM Brush Dia.: 4 in
For Use With: Die and Pencil Grinders Wire Dia.: 0.014 in
Item - Wire Wheel Brushes: Wire Wheel Brush Bristle Trim Length: 7/8 in
Arbor Hole Size: No Arbor Item: Wire Wheel Brush
Mounting Type: Shank Face Width: 1/2 in
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Wire Wheel Brush, Wire Wheel Brush, Bristle Type Knotted Wire, Brush Dia. 4 In., Mounting Type Shank, Arbor Hole Size No Arbor, Abrasive Shank Size 1/4 In., Wire Dia. 0.014 In., Bristle Trim Length 7/8 In., Abrasive Material Carbon Steel, Face Width 1/2 In., Max. RPM 20,000, For Use With Die and Pencil Grinders

Reviews of Norton #66252839032