Noshok
Low Pressure Gauge, 2-1/2 in Dial Size, Steel
Mfr # 25-200-30-oz/in2
Zoro # G808572904
product price: $90.19
/ea
Free Shipping & Returns
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in
- Accuracy 1.6%
- Material Steel
- Application Filter Monitoring, Gas Distribution, Hvac, Leak Detection, Level Indication, Medical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Noshok
- MFR # 25-200-30-oz/in2
- Zoro # G808572904
- Country of Origin Switzerland
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in |
Dial Size (In.) | 2-1/2 in |
Details
Connection Location | Bottom |
Item | Low Pressure Gauge |
Accuracy | 1.6% |
Material | Steel |
Application | Filter Monitoring, Gas Distribution, Hvac, Leak Detection, Level Indication, Medical |
Basic Gauge Case Material | Steel |
Pressure Range | 0 to 30 oz/in2 |
Connection Type | NPT |
Gauge Lens Material | Acrylic |
Series | 200 |
Pointer Material | Aluminum |
Media Temperature Range | -4 to 176°F |
Connection Material | Brass |
Inch/Metric | Inch |
Ambient Temperature Range | -4 to 140°F |
Description
Sensitive capsule-type non-fillable dry gauge. Black painted Steel, Stainless Steel and impact-resistant ABS case. Copper alloy and Brass wetted parts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Clamp Meter (NIST) (2237-20NST)
- BERTECH ESD Anti-Static Soldering Rubber Mat Kit, 3 Ft. x 3 Ft., Blue (2059S-3x3BKT)
- WINTERS Panel-Mount Pressure Gauge, 0 to 15 psi, 1/4 in MNPT (PFQ2486-DRY-2FF)
- PIC GAUGES Gauge, 4", 0/5000psi, 1/4"CBM, LF, w/U-Clamp (203L-404R)
- NOSHOK Pressure Gauge, psi; kPa, 2-1/2 in Dial Size, 304 Stainless Steel (25-911-3000-psi/kPa)
- NOSHOK Pressure Gauge, psi; kPa, 2-1/2 in Dial Size, 304 Stainless Steel (25-901-100-psi/kPa)
- NOSHOK Pressure Gauge, psi; kg/cm2, 2-1/2 in Dial Size, 304 Stainless Steel (25-901-200-psi/kg/cm2)
- NOSHOK Pressure Gauge, psi, 2-1/2 in Dial Size, 304 Stainless Steel (25-500-30/15-psi)
- NOSHOK Pressure Gauge, psi, 2-1/2 in Dial Size, 304 Stainless Steel (25-500-15000-psi)
- NOSHOK Pressure Gauge, psi; kg/cm2, 2-1/2 in Dial Size, 304 Stainless Steel (25-400-400-psi/kg/cm2)
- ZORO SELECT Commercial Pressure Gauge, 0 to 1000 psi, 1/8 in MNPT, 1-1/2 Dial Size, 304 Stainless steel (4CFN2)
- ZORO SELECT Commercial Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, 2 Dial Size, 304 Stainless steel (4CFG4)