
Mini Valve, Soft Tip, 1/4 NPT Male - 1/4 NPT Female Angle, Steel, 0.172" Orifice
Mfr # 152-MFAC
Zoro # G608575518
product price: $57.75
/eaKey Features
Connection Type
MNPT x FNPT
Body Material
Steel
Max. Pressure
6000 psi
Stem Type
316 Stainless Steel
Handle Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
152-MFAC
Zoro #
G608575518
UPC #
-
Country of Origin
United States
Details
Connection Type
MNPT x FNPT
Body Material
Steel
Max. Pressure
6000 psi
Item
Needle Valve
Stem Type
316 Stainless Steel
Handle Material
Steel
Description
Compact size valve built for maximum durability and robust performance in the toughest applications. 100% helium leak tested to 1 x 10-4 ml/s for guaranteed performance and reliability. Soft tip valves feature a patented Acetal non-rotating soft tip stem, and a back-up metal-to-metal seal U.S. Patent 6,820,857.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.