Noshok
Pressure Gauge, psi; kPa, 2-1/2 in Dial Size, ABS
Mfr # 25-910-100-psi/kPa
Zoro # G508574895
product price: $41.59
/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Back
- Connection Size 1/4" NPT or 7/16"-20 Adjustable
- Accuracy 1.6%
- Material ABS
- Application Automotive, Construction, Hydraulics & Pneumatics, Power Generation, Transportation, Water Management
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Noshok
- MFR # 25-910-100-psi/kPa
- Zoro # G508574895
- Country of Origin Poland
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT or 7/16"-20 Adjustable |
Dial Size (In.) | 2-1/2 in |
Details
Item | Pressure Gauge |
Connection Location | Back |
Accuracy | 1.6% |
Material | ABS |
Application | Automotive, Construction, Hydraulics & Pneumatics, Power Generation, Transportation, Water Management |
Gauge Primary Range Units | psi; kPa |
Basic Gauge Case Material | ABS |
Series | 900 |
Pressure Range | 0 to 100 psi |
Gauge Lens Material | Acrylic |
Ambient Temperature Range (Special Fill) | -40 to 140°F |
Ambient Temperature Range (Glycerin Fill) | -4 to 140°F |
Inch/Metric | Inch |
Media Temperature Range (Special Fill) | -40 to 140°F |
Measuring Element | Copper Alloy C-Type Bourdon Tube |
Media Temperature Range (Glycerin Fill) | -4 to 140°F |
Pointer Material | Molded Plastic |
Description
Pressure Gauge, 2.5 in. 304SS Case, Copper Alloy Internals, 6000 psi/kPa, 7/16-20 Male Back Conn, Glycerin Filled, 0.3mm Brass Press Fit Orifice. High quality liquid filled gauge. Vacuum and compound ranges through 0 psi to 15,000 psi. Impact resistant ABS and Stainless Steel case. Copper alloy and Brass wetted parts. Cleaning for Oxygen Service O2 is available only for dry or HL Halocarbon filled gauges. For gauges with MIP, GY40 fill is standard for liquid filled gauges.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Infrared Thermometer, LCD, -58 Degrees to 1000 Degrees F, Single Dot Laser Sighting (54TZ29)
- TRIPLETT Magnetic Field Detector (ET30)
- SCS Static Dissipative Mat, Blue, 36" W (770072)
- SCHNEIDER ELECTRIC Power Meter, LCD, 120/480VAC (METSEPM5110)
- NOSHOK Brass Case Pressure Gauge, MIP, 1000 psi (25-300-1000-MIP)
- NOSHOK Dry Pressure Gauge, psi; bar, 2 in Dial Size, ABS (20-110-60-psi/bar)
- NOSHOK Pressure Gauge, psi, 4-1/2 in Dial Size (45-760-30/60-psi)
- NOSHOK Pressure Gauge, psi; kPa, 4 in Dial Size, 304 Stainless Steel (40-500-600-psi/kPa)
- NOSHOK Pressure Gauge, bar; psi, 2-1/2 in Dial Size, 304 Stainless Steel (25-911-6-bar/psi-G1/4)
- NOSHOK Low Pressure Gauge, 2-1/2 in Dial Size, Steel (25-200-60-oz/in2)
- ASHCROFT Process Pressure Gauge, 0 to 1500 psi, 1/2 in MNPT, 4-1/2 Dial Size, PBT (451259SD04L1500#)
- WINTERS Panel-Mount Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT (PFQ2478-DRY-2FF)