Shop Alternate Products
This Product is Discontinued
Noshok
Pressure Transducer, Wetted Materials: 316 SS, 0 psig to 300 psig, 0.25% Accuracy (BFSL), 0 Vdc to 10 Vdc Output, 1/4 NPT Male, Mini-Hirschmann, 0.8 mm SS Threaded Orifice (Discontinued)
Mfr # 200-300-2-5-2-7-ST8
Zoro # G908573924
Free Shipping & Returns
This Product is Discontinued
Key Features
- Transmitter Type Pressure Transducer
- Wetted Materials - Transmitters 316 Stainless Steel
- Accuracy - Transmitter +/-0.25% BFSL
- Electrical Connections - Transmitter DIN EN 175301-803 Form C
- Specification European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326:2014/A1:1998, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection