Notch Equipment
Notch Polesaw Head with Male Adapter
Mfr # 28718
Zoro # G5461502
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4.9 in.
- For Use With Almost all pole saw blades
- Overall Height (In.) 2.4 in.
- Application Plugs into female pole ferrule
- Weight .8 lb.
Explore More Products
- NOTCH EQUIPMENT SHERRILLtree Legacy Handsaw Replacement Blade 13in 40714
- NOTCH EQUIPMENT Notch Legacy Hand Saw and Scabbard 13in 40710
- NOTCH EQUIPMENT Notch Talon Handsaw Leg Mount 39890
- NOTCH EQUIPMENT Notch Top Pad for Talon 39964
- NOTCH EQUIPMENT Notch Saw Head with Adapter for HAYAUCHI & IBUKI Blades 35278
- NOTCH EQUIPMENT 16’ pole saw set with 15” blade 40208
- NOTCH EQUIPMENT Notch Rubber Straps for Talon 39967
- NOTCH EQUIPMENT Hayauchi Acrobat Polesaw Head 37009
- CORONA TOOLS Razor Tooth Saw Folding Saw, 8" RS 7255
- CORONA TOOLS Pruning Saw, 13 In. Blade RS 7120
- GARDENCARE Replacement CounterBlade for Q20 Pruner 10PK GA2056295
- Notch Equipment Shears, Pruners & Loppers