KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Antifatigue Mat, Black, 2ft. 4" x 2ft. 7"

NOTRAX| Zoro #: G1109787| Mfr #: 545M2831BL

$26.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width:
Brake Fluid Resistant: No
Antifatigue: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1109787 Mfr #: 545M2831BL
Width: Brake Fluid Resistant: No
Antifatigue: YesColor:
Mat Electrical Resistance: Electrical Properties Not TestedMat Backing Material: Rubber
Length: Mat Shape: Rectangle
Item: Interlocking Antifatigue MatAntimicrobial: No
Fire Resistant/Fire Retardant: Not Fire Resistant or RetardantMat Surface Pattern: Diamond Plate
Mat Surface Material: RubberThickness:
Edges: (2) Beveled, (2) interlockingStandards: ASTM C1028-96, ASTM D3884-01, ASTM E648-94A
Country of Origin (subject to change): Thailand

Description

Interlocking Mat Item Interlocking Antifatigue Mat, Mat Length 31 In., Mat Width 28 In., Mat Thickness 1/2 In., Matting Series Compatibility Diamond Flex-Lok(TM), Mat Surface Pattern Diamond Plate, Mat Color Black, Interlocking Mat Edges (2) Beveled, (2) Interlocking, Mat Section Center Section, Backing Material Rubber

Reviews