DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Antifatigue Mat, Black, 2ft. x 3ft.

NOTRAX| Zoro #: G1755582| Mfr #: 447S2436BL

$37.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mat Shape: Rectangle
Thickness: 3/8"
Item: Antifatigue Mat
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1755582 Mfr #: 447S2436BL
Mat Shape: RectangleThickness: 3/8"
Item: Antifatigue MatMat Surface Material: Rubber
Mat Electrical Resistance: Electrical Properties Not TestedBrake Fluid Resistant: No
Mat Backing Material: RubberMat Surface Pattern: Bubble
Edges: beveledStandards: ASTM C1028-96, ASTM D3884-01, ASTM E648-94A
Oil Resistant: NoAntifatigue: Yes
Color: BlackWidth: 2 ft.
Length: 3 ft.Antifatigue Mat Item: Antifatigue Mat
Antimicrobial: NoFire Resistant/Fire Retardant: Not Fire Resistant or Retardant
Country of Origin (subject to change): Thailand

Description

Antifatigue Mat, Mat Shape Rectangle, Black, Width 2 ft., Length 3 ft., Thickness 3/8 In., Mat Surface Pattern Bubble, Mat Surface Material Rubber, Mat Backing Material Rubber, Edges Beveled, Standards ASTM C1028-96, ASTM D3884-01, ASTM E648-94A, Mat Electrical Resistance Electrical Properties Not Tested, Not Fire Resistant or Retardant, Antimicrobial No, Brake Fluid Resistant No

Reviews