- Home
- /
- Safety
- /
- Facility & Worksite Safety
- /
- Floor Mats
- /
- Anti-Fatigue Mats
- /
- 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1/2" Thick
Shop Alternate Products
This Product is Discontinued
Notrax
3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1/2" Thick (Discontinued)
Mfr # 470S2436BL
Zoro # G1300914
This Product is Discontinued
Key Features
- Length 3 ft.
- Width 2 ft.
- Thickness 1/2"
- Material Vinyl Surface With Dense Closed PVC Foam Base
- Mat Surface Pattern Marble
Customers Also Purchased
- Brand Notrax
-
MFR #
470S2436BL
-
Zoro #
G1300914
- UPC # 662641641976
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft. |
Width | 2 ft. |
Details
Item | Antifatigue Mat |
Color | Black |
Thickness | 1/2" |
Material | Vinyl Surface With Dense Closed PVC Foam Base |
Mat Surface Pattern | Marble |
Edge Style | Beveled |
Standards | ASTM C1028-96; ASTM D3884-01 |
Brake Fluid Resistant | No |
Antimicrobial | No |
Antifatigue | Yes |
Fire Resistant/Fire Retardant | Not Fire Resistant or Retardant |
Mat Electrical Resistance | Electrical Properties Not Tested |
Oil Resistant | No |
Mat Shape | Rectangle |
Type | Anti-Fatigue Matting |
Backing Material | Foam |
Anti-Slip Surface | Yes |
Welding Safe | No |
NSF/ANSI 52 | No |
Reversible | No |
Number of Border Stripes | 0 |
Number of Beveled Edges | 4 |
Mat Material | Vinyl Laminate |
Series | 470 Marble Sof-Tyle(TM) |
Thermally Insulating | Yes |
X-Ray Detectable | No |
Backing Characteristics | Insulation, NFSI, RedStop, Wear-Resistant |
Single Material Construction | No |
Anti-Slip Backing | Yes |
Compression Deflection | @ 20 %/sq. in. 0.237 in.@ 40 %/sq. in. 0.325 in. |
USDA Certified | No |
Washdown Safe | No |
NFSI High Traction Certified | Yes |
Mat Hardness | Soft |
Metal Detectable | No |
DOC FF1-70 Rating | Yes |
Surface Texture | Smooth |
Resistance Properties | Insulation, NFSI, Tear Resistant, Wear Resistant |
Autoclavable | No |
Critical Radiant Flux Class Rating | Class 1 |
Durometer Rating | 85 |
Description
Antifatigue Mat, Width 2 ft, Thickness 1/2 in, Length 3 ft