PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Antifatigue Mat, Black, 2ft. x 3ft.

NOTRAX| Zoro #: G1908182| Mfr #: 474S0023BL-RS

$35.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Antimicrobial: NoStandards: ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D1004, ASTM D2240, ASTM E648-94AMat Surface Pattern: Corrugated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1908182 Mfr #: 474S0023BL-RS
Antimicrobial: NoStandards: ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D1004, ASTM D2240, ASTM E648-94A
Mat Surface Pattern: CorrugatedEdges: beveled
Oil Resistant: NoWidth: 2 ft.
Item: Antifatigue MatBrake Fluid Resistant: No
Antifatigue: YesMat Backing Material: Closed Cell Vinyl Foam
Mat Surface Material: SBR RubberMat Electrical Resistance: Electrical Properties Not Tested
Fire Resistant/Fire Retardant: Not Fire Resistant or RetardantAntifatigue Mat Item: Antifatigue Mat
Mat Shape: RectangleLength: 3 ft.
Color: BlackThickness: 1/2"
Country of Origin (subject to change): United States

Description

Antifatigue Mat, Mat Shape Rectangle, Black, Width 2 ft., Length 3 ft., Thickness 1/2 In., Mat Surface Pattern Corrugated, Mat Surface Material SBR Rubber, Mat Backing Material Closed Cell Vinyl Foam, Edges Beveled, Standards ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D1004, ASTM D2240, ASTM E648-94A, Mat Electrical Resistance Electrical Properties Not Tested, Not Fire Resistant or Retardant, Antimicrobial No, Brake Fluid Resistant No

Reviews