KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Antifatigue Mat, Black, 3ft. x 2ft. 7"

NOTRAX| Zoro #: G1164904| Mfr #: 545E3631BL

$38.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width:
Brake Fluid Resistant: No
Antifatigue: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1164904 Mfr #: 545E3631BL
Width: Brake Fluid Resistant: No
Antifatigue: YesColor:
Mat Electrical Resistance: Electrical Properties Not TestedMat Backing Material: Rubber
Length: Mat Shape: Rectangle
Item: Interlocking Antifatigue MatAntimicrobial: No
Fire Resistant/Fire Retardant: Not Fire Resistant or RetardantMat Surface Pattern: Diamond Plate
Mat Surface Material: RubberThickness:
Edges: (3) Beveled, (1) InterlockingStandards: ASTM C1028-96, ASTM D3884-01, ASTM E648-94A
Country of Origin (subject to change): Thailand

Description

Interlocking Mat Item Interlocking Antifatigue Mat, Mat Length 31 In., Mat Width 3 ft., Mat Thickness 1/2 In., Matting Series Compatibility Diamond Flex-Lok(TM), Mat Surface Pattern Diamond Plate, Mat Color Black, Interlocking Mat Edges (3) Beveled, (1) Interlocking, Mat Section Corner Edge, Backing Material Rubber

Reviews