Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Black Interlocking Antifatigue Mat 3 ft. W x 31" L, 1/2", Rubber
  • Zoro #: G0286291
  • Mfr #: 545M3631BL
$50.95
  • Mat Surface Material: Rubber
  • Antimicrobial: No
  • Mat Length: 31"
See full product details
This item ships free.

Notrax #545M3631BL Specifications

  • Zoro #: G0286291
  • Mfr #: 545M3631BL
Mat Surface Material: Rubber Antimicrobial: No
Mat Length: 31" Mat Electrical Resistance: Electrical Properties Not Tested
Mat Shape: Rectangle Item: Interlocking Antifatigue Mat
Backing Material: Rubber Mat Section: Center Section
Matting Series Compatibility: Diamond Flex-Lok(TM) Length: 31"
Edges: (2) Beveled, (2) interlocking Mat Thickness: 1/2"
Mat Surface Pattern: Diamond Plate Width: 3 ft.
Fire Resistant/Fire Retardant: Not Fire Resistant or Retardant Mat Backing Material: Rubber
Mat Width: 3 ft. Color: Black
Brake Fluid Resistant: No Standards: ASTM C1028-96, ASTM D3884-01, ASTM E648-94A
Thickness: 1/2" Antifatigue: Yes
Interlocking Mat Item: Interlocking Antifatigue Mat Mat Color: Black
Interlocking Mat Edges: (2) Beveled, (2) Interlocking Material: Rubber
Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Interlocking Mat Item Interlocking Antifatigue Mat, Mat Length 31 In., Mat Width 3 ft., Mat Thickness 1/2 In., Matting Series Compatibility Diamond Flex-Lok(TM), Mat Surface Pattern Diamond Plate, Mat Color Black, Interlocking Mat Edges (2) Beveled, (2) Interlocking, Mat Section Center Section, Backing Material Rubber

Reviews of Notrax #545M3631BL