KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Antifatigue Mat, Black, 3ft. x 5ft.

NOTRAX| Zoro #: G2126232| Mfr #: 410S0535BL

$60.18 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3 ft.
Antifatigue Mat Item: Antifatigue Mat
Brake Fluid Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2126232 Mfr #: 410S0535BL
Width: 3 ft.Antifatigue Mat Item: Antifatigue Mat
Brake Fluid Resistant: NoAntifatigue: Yes
Color: BlackMat Electrical Resistance: Electrical Properties Not Tested
Mat Backing Material: Closed Cell Vinyl FoamLength: 5 ft.
Mat Shape: RectangleItem: Antifatigue Mat
Antimicrobial: NoFire Resistant/Fire Retardant: Not Fire Resistant or Retardant
Mat Surface Pattern: CorrugatedMat Surface Material: Vinyl
Oil Resistant: NoThickness: 5/8"
Edges: beveledStandards: ASTM C1028-96, ASTM D2240-02, CPSC-FF-1-70, ASTM D-2859, ASTM D1004-94A-03, ASTM D412, ASTM D3884-01
Country of Origin (subject to change): United States

Description

Antifatigue Mat, Mat Shape Rectangle, Black, Width 3 ft., Length 5 ft., Thickness 5/8 In., Mat Surface Pattern Corrugated, Mat Surface Material Vinyl, Mat Backing Material Closed Cell Vinyl Foam, Edges Beveled, Standards ASTM C1028-96, ASTM D2240-02, CPSC-FF-1-70, ASTM D-2859, ASTM D1004-94A-03, ASTM D412, ASTM D3884-01, Mat Electrical Resistance Electrical Properties Not Tested, Not Fire Resistant or Retardant, Antimicrobial No, Brake Fluid Resistant No

Reviews