HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Antifatigue Mat, Black, 3ft. x 5ft.

NOTRAX| Zoro #: G2140503| Mfr #: 970S0035BLRS

$147.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Mat Shape: Rectangle
Thickness: 1"
Item: Antifatigue Mat
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2140503 Mfr #: 970S0035BLRS
Mat Shape: RectangleThickness: 1"
Item: Antifatigue MatMat Surface Material: SBR Rubber
Mat Electrical Resistance: Electrical Properties Not TestedWeight: 2 lb./sq. ft.
Brake Fluid Resistant: NoMat Backing Material: Closed Cell Vinyl Foam
Mat Surface Pattern: MarbleEdges: beveled
Standards: NFSI, ASTM G-21, ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D1004, ASTM D2240, ASTM E648-94AOil Resistant: No
Antifatigue: YesColor: Black
Width: 3 ft.Length: 5 ft.
Antifatigue Mat Item: Antifatigue MatAntimicrobial: No
Fire Resistant/Fire Retardant: Not Fire Resistant or RetardantCountry of Origin (subject to change): United States

Description

Antifatigue Mat, Mat Shape Rectangle, Black, Width 3 ft., Length 5 ft., Thickness 1 In., Mat Surface Pattern Marble, Mat Surface Material SBR Rubber, Mat Backing Material Closed Cell Vinyl Foam, Weight 2 lb./sq. ft., Edges Beveled, Standards NFSI, ASTM G-21, ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D1004, ASTM D2240, ASTM E648-94A, Mat Electrical Resistance Electrical Properties Not Tested, Not Fire Resistant or Retardant, Antimicrobial No, Brake Fluid Resistant No

Reviews